Ideal Industries 35-033 Long-Arm Cable Cutter, 1000 MCM | Graybar Store
     
Ideal Industries - Long-Arm Cable Cutter, 1000 MCM - 35-033
+ / - Hover over image to Zoom
Other Views

    Long-Arm Cable Cutter, 1000 MCM

    Manufacturer: Ideal Industries
    Manufacturer #: 35-033
    SKU: 25122042
    $269.84
    Checking Pricing
         
    Capacity:1000 MCM Aluminum or Copper Cable
    Length:32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-033
    • Application For Copper And Aluminum Only
    • Type Long Arm Cable Cutter
    • UNSPSC 23241616
    • Capacity 1000 MCM Aluminum or Copper Cable
    • Handle Color Yellow
    • Length 32 in.
    • Handle Type Comfort Grip
    • SKU Spec Sheet
      35-033 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Long arm cable cutter can be used up to 500 MCM aluminum or copper cable. Cable cutter is 32 inches long.