Ideal Industries 35-028 8 in. Diagonal-Cutting Pliers | Graybar Store
     
Ideal Industries - 8 in. Diagonal-Cutting Pliers - 35-028
+ / - Hover over image to Zoom
Other Views

    8 in. Diagonal-Cutting Pliers

    Manufacturer: Ideal Industries
    Manufacturer #: 35-028
    SKU: 89084069
    $34.86
    Checking Pricing
         
    Nose Type:Standard
    Tool Application:For General Use
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-028
    • Application For General Use
    • Type High-Leverage Diagonal-Cutting Pliers
    • UNSPSC 27112114
    • Handle Material Vinyl Coated
    • Materials High-Carbon Steel
    • Nose Type Standard
    • Tool Application For General Use
    • Handle Type Comfort Grip
    • SKU Spec Sheet
      35-028 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 IN, Dipped, Comfort-Grip, Vinyl Coated Handle, High-Carbon Steel, Diagonal Plier, Standard Nose, Operation: Standard Cutting, For General Use
    Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Induction-hardened blades for long-term durability; High-leverage design provides 40 PCT more cutting power; Vinyl-coated, comfort-grip handles; Lifetime guarantee