Greenlee 34A-3/8 Spade Bit, 6-1/4 x 3/8 in. | Graybar Store
     
Greenlee - Spade Bit, 6-1/4 x 3/8 in. - 34A-3/8
+ / - Hover over image to Zoom
Other Views

    Spade Bit, 6-1/4 x 3/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 34A-3/8
    SKU: 25049993
    $5.91
    Checking Pricing
         
    Shank Size (Inches):1/4 in.
    Shank Type:Hex
    Tip Size:3/8 in.
    Length:6-1/4 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 34A-3/8
    • Application For Bore Hardwood, Softwood, Plywood And Drywall
    • Type Self Feeding
    • UNSPSC 27111537
    • Length 6-1/4 in. L
    Product Overview:
    Spade Bit, 6-1/4 x 3/8 in.
    3/8" (9.5) hole diameterBore hardwood, softwood, plywood and drywall. Innovative self-feeding design requires less effort and reduces vibration. Unique tapered design allows existing hole enlargement. 1/4" Quick change hex shank.