Protective Industrial Products 34-C232/XL Glove, Black/Grey, Seamless Nylon With Foam Nitrile, Seamless Knit Nylon Glove, XL, Continuous Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Black/Grey, Seamless Nylon With Foam Nitrile, Seamless Knit Nylon Glove, XL, Continuous Knit Wrist Cuff - 34-C232/XL
+ / - Hover over image to Zoom
Other Views

    Glove, Black/Grey, Seamless Nylon With Foam Nitrile, Seamless Knit Nylon Glove, XL, Continuous Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 34-C232/XL
    SKU: 25470120
    $1.67
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Grey
    Glove Material Type:Seamless Nylon With Foam Nitrile
    Size:XL
    Style:Continuous Knit Wrist Cuff
    Glove Type:Seamless Knit Nylon Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 34-C232/XL
    • Color Black/Grey
    • Size XL
    • Style Continuous Knit Wrist Cuff
    • Application Abrasion, Cut and Puncture Resistance is Required
    • Glove Material Type Seamless Nylon With Foam Nitrile
    • Glove Type Seamless Knit Nylon Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    G-Tek® GP™ Seamless Knit Nylon Glove with Nitrile Coated Foam Grip on Palm & Fingers - Economy Grade
    Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability;Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance;Knit Wrist helps prevent dirt and debris from entering the glove