Protective Industrial Products 34-846/XL Glove, Black/Grey, Nylon Liner With Micro-Foam Nitrile, Seamless Knit Nylon Glove, XL, Continuous Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Black/Grey, Nylon Liner With Micro-Foam Nitrile, Seamless Knit Nylon Glove, XL, Continuous Knit Wrist Cuff - 34-846/XL
+ / - Hover over image to Zoom
Other Views

    Glove, Black/Grey, Nylon Liner With Micro-Foam Nitrile, Seamless Knit Nylon Glove, XL, Continuous Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 34-846/XL
    SKU: 25470082
    $6.37
    Checking Pricing
         
    Quick Order:Y
    Color:Black/Grey
    Glove Material Type:Nylon Liner with Micro-Foam Nitrile
    Size:XL
    Style:Continuous Knit Wrist Cuff
    Glove Type:Seamless Knit Nylon Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 34-846/XL
    • Color Black/Grey
    • Size XL
    • Style Continuous Knit Wrist Cuff
    • Application Automotive Components, General Assembly, Horticulture, Micro-Engineering, Painting
    • Glove Material Type Nylon Liner with Micro-Foam Nitrile
    • Glove Type Seamless Knit Nylon Glove
    • ECCN EAR99
    • Country of Origin LK - Sri Lanka
    Product Overview:
    MaxiFlex® Endurance™ Seamless Knit Nylon Glove with Nitrile Coated MicroFoam Grip on Full Hand - Micro Dot Palm
    MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance;Raised micro dots increase durability and offer more cushioning in highly repetitive applications requiring precision handling;Knit Wrist helps prevent dirt and debris from entering the glove;100% Silicone-free;360° Breathability - Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today;25% Thinner - Than most foam nitrile gloves on the market while offering twice the mechanical performance;Form, Fit and Feel - Mimics the hand at rest, reducing hand fatigue and increasing comfort;Latest Knitting Technology - Utilized to produce smooth and rounded fingertips, improving fingertip sensitivity;Consistent Liner Penetration - From the nitrile, leaving only the soft liner resting against the skin;Optimized Grip - The micro-cup finish allows for a controlled grip;All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation;This glove has been laundered prior to final packaging making it clean and safe for use;The Oeko-Tex® Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin;The Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product;Complies with FDA food handling requirements 21 CFR, Part 177