Protective Industrial Products 34-500/XL Glove, Black with Blue, Nitrile, Nylon, Seamless Knit Nylon Glove, XL, Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Black with Blue, Nitrile, Nylon, Seamless Knit Nylon Glove, XL, Knit Wrist Cuff - 34-500/XL
+ / - Hover over image to Zoom
Other Views

    Glove, Black with Blue, Nitrile, Nylon, Seamless Knit Nylon Glove, XL, Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 34-500/XL
    SKU: 25470041
    $2.92
    Checking Pricing
         
    Quick Order:Y
    Color:Black with Blue
    Glove Material Type:Nitrile, Nylon
    Size:XL
    Style:Knit Wrist Cuff
    Glove Type:Seamless Knit Nylon Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 34-500/XL
    • Color Black with Blue
    • Size XL
    • Style Knit Wrist Cuff
    • Application Fishing, General Assembly Of Oily Parts, Machine Operation, Metal Handling
    • Glove Material Type Nitrile, Nylon
    • Glove Type Seamless Knit Nylon Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    G-Tek® GP™ Seamless Knit Nylon Glove with Nitrile Coated MicroSurface Grip on Palm & Fingers - 13 Gauge
    Nitrile MicroSurface coating provides a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled;Seamless knit nylon shell offers increased comfort, finger dexterity and breathability;Knit Wrist helps prevent dirt and debris from entering the glove;Breathable back for comfort;Excellent resistance to liquid permeation;Oil does not penetrate the glove like foam nitrile styles;Strong protection from punctures and abrasions;This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-500V)