Protective Industrial Products 34-225/M Glove, White/Grey, Nylon With Nitrile, Seamless Knit Nylon Glove, Medium, Continuous Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, White/Grey, Nylon With Nitrile, Seamless Knit Nylon Glove, Medium, Continuous Knit Wrist Cuff - 34-225/M
+ / - Hover over image to Zoom
Other Views

    Glove, White/Grey, Nylon With Nitrile, Seamless Knit Nylon Glove, Medium, Continuous Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 34-225/M
    SKU: 25470028
    $1.18
    Checking Pricing
         
    Quick Order:Y
    Color:White/Grey
    Glove Material Type:Nylon with Nitrile
    Size:Medium
    Style:Continuous Knit Wrist Cuff
    Glove Type:Seamless Knit Nylon Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 34-225/M
    • Color White/Grey
    • Size Medium
    • Style Continuous Knit Wrist Cuff
    • Application Abrasion, Cut and Puncture Resistance is Required
    • Glove Material Type Nylon with Nitrile
    • Glove Type Seamless Knit Nylon Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    G-Tek® GP™ Seamless Knit Nylon Glove with Nitrile Coated Smooth Grip on Palm & Fingers
    Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability;Solid Dipped Nitrile coatings provide excellent dry grip and will not absorb liquids into the coating;Knit Wrist helps prevent dirt and debris from entering the glove;This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (34-225V);Pair packed for ease of distribution;This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (33-G125V