Greenlee 33A-7/8 Spade Bit, 6-1/4 x 7/8 in. | Graybar Store
     
Greenlee - Spade Bit, 6-1/4 x 7/8 in. - 33A-7/8
+ / - Hover over image to Zoom
Other Views

    Spade Bit, 6-1/4 x 7/8 in.

    Manufacturer: Greenlee
    Manufacturer #: 33A-7/8
    SKU: 88120953
    $4.14
    Checking Pricing
         
    Shank Size (Inches):1/4 in.
    Shank Type:Hex
    Tip Size:7/8 in.
    Length:6-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 33A-7/8
    • Application For Bore Hardwood, Softwood, Plywood And Drywall
    • UNSPSC 27112800
    • Length 6-1/4 in.
    • Shank Size (Inches) 1/4 in.
    • Shank Type Hex
    • Tip Size 7/8 in.
    • SKU Spec Sheet
      33A-7/8 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Bore hardwood, softwood, plywood and drywall. Forged and heat treated for long life. For use in 1/4 IN (6.4 mm) or larger power drills. Hole in top center of bit for wire pulling. P.O.P. Packaged.