Edwards Signaling 339-G1 Surface Mount Single-Stroke Chimes Low Current Drain, Chrome | Graybar Store
     
Edwards Signaling - Surface Mount Single-Stroke Chimes Low Current Drain, Chrome - 339-G1
+ / - Hover over image to Zoom
Other Views

    Surface Mount Single-Stroke Chimes Low Current Drain, Chrome

    Manufacturer: Edwards Signaling
    Manufacturer #: 339-G1
    SKU: 88085896
    $262.26
    Checking Pricing
         
    Amperage:0.3A
    Color / Finish:Silver
    Dimensions:6 1/2in. Diam x 3 1/8in.
    Voltage (Volts):24V DC
    Volume:91 dB at 1m/81 dB at 10 ft
    Watts:7.2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 339-G1
    • Dimensions 6 1/2in. Diam x 3 1/8in.
    • Voltage (Volts) 24V DC
    • Amperage 0.3A
    • UNSPSC 46171605
    • Color / Finish Silver
    • Volume 91 dB at 1m/81 dB at 10 ft
    • Watts 7.2
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Surface mount DC chime. Can be pulsed up to 10 pulses per second. Plastic tipped stainless steel striker.
    Surface mount DC chime. Can be pulsed up to 10 pulses per second. Plastic tipped stainless steel striker.