Streamlight 33602 Lux Handheld Flashlight, 44 Lumens | Graybar Store
     
Streamlight - Lux Handheld Flashlight, 44 Lumens - 33602
+ / - Hover over image to Zoom
Other Views

    Lux Handheld Flashlight, 44 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 33602
    SKU: 25190889
    $56.51
    Checking Pricing
         
    Lumen Output:44
    Power Source:(3) Alkaline
    CBCP:3500
    Max. Run Time:4
    Additional Features:Beam Distance (Meters) 438, Light Distribution High,Med,Low,Strobe
    Standard:Safety Rated
    Length:9.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 33602
    • Type Handheld
    • UNSPSC 39111610
    • Additional Features Beam Distance (Meters) 438, Light Distribution High,Med,Low,Strobe
    • Lamp Type C4 LED
    • Length 9.3 in.
    • Lumen Output 44
    • Materials Polymer
    • Power Source (3) Alkaline
    • CBCP 3500
    • Standard Safety Rated
    • ECCN EAR99
    • Max. Run Time 4
    Product Overview:
    Lux Handheld Flashlight, 44 Lumens
    3C Lux Div 1 with White LED without alkaline batteries. Clam packaged. Yellow