Klein Tools 33524 Nutdriver, 9-3/4 to 11-3/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Klein Tools - Nutdriver, 9-3/4 to 11-3/8 in. - 33524
+ / - Hover over image to Zoom
Other Views

    Nutdriver, 9-3/4 to 11-3/8 in.

    Manufacturer: Klein Tools
    Manufacturer #: 33524
    SKU: 25266901
    $267.03
    Checking Pricing
         
    Additional Features:Tip-Ident Quickly Identifies Nut Driver Size
    Standard:IEC 60900 and ASTM F1505
    Length:9-3/4 to 11-3/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 33524
    • Application Stacked Circuit Boards, Long Bolt Applications
    • UNSPSC 27111702
    • Additional Features Tip-Ident Quickly Identifies Nut Driver Size
    • Handle Color Orange
    Product Overview:
    9 Piece Insulated Nut Driver Kit, Set includes 3/16,'' 1/4'', 5/16'', 11/32'', 3/8'', 7/16'', 1/2'', 9/16'' and 5/8'' nut drivers