Molex 332020A01F120 Mini-Change® Cord Set, Double Ended, C-Size, 12 ft. L | Graybar Store
     
Molex - Mini-Change® Cord Set, Double Ended, C-Size, 12 ft. L - 332020A01F120
+ / - Hover over image to Zoom
Other Views

    Mini-Change® Cord Set, Double Ended, C-Size, 12 ft. L

    Manufacturer: Molex
    Manufacturer #: 332020A01F120
    SKU: 97185395
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Length:12 ft.
    Color:Yellow
    Conductor Size:16 AWG
    Brand or Series:Mini-Change
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 332020A01F120
    • Color Yellow
    • UNSPSC 26121600
    • Amps AC 5A
    • Brand or Series Mini-Change
    • Conductor Size 16 AWG
    • Length 12 ft.
    • Voltage 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Molex® Mini-Change® C-Size Double Ended Cord Set, 12-Pole, Male (Straight) to Female (Straight), PVC Cable, 16 AWG, 12 ft. Length