Thomas and Betts 3318 Plug with Screw Cap, 30A, 3P4W, 480V | Graybar Store
     
Thomas and Betts - Plug with Screw Cap, 30A, 3P4W, 480V - 3318
+ / - Hover over image to Zoom
Other Views

    Plug with Screw Cap, 30A, 3P4W, 480V

    Manufacturer: Thomas and Betts
    Manufacturer #: 3318
    SKU: 88009194
    $1,037.73
    Checking Pricing
         
    Amperage:30A
    Number of Poles:3-Pole
    Number of Wires:4-Wire
    Voltage Rating:480V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3318
    • Amperage 30A
    • UNSPSC 39121404
    • Voltage Rating 480V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 3-Pole
    • Number of Wires 4-Wire
    Product Overview:
    Plug with Screw Cap, 30A, 3P4W, 480V
    Plug with Screw Cap, 30 Amps, 3 Plug 4 Wire, 480VAC