Thomas and Betts 3309 T&B® Set Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable, 3-1/2 in. | Graybar Store
     
Thomas and Betts - T&B® Set Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable, 3-1/2 in. - 3309
+ / - Hover over image to Zoom
Other Views

    T&B® Set Screw Cable Connector, Zinc Electroplated Malleable Iron, for Non-Metallic Cable, 3-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3309
    SKU: 88264160
    $74.86
    Checking Pricing
         
    Size:3 in.
    Color:Metallic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3309
    • Color Metallic
    • Size 3 in.
    • UNSPSC 39121419
    • Connection Type Twin Screw
    • Finish Zinc Electroplated
    Product Overview:
    Zinc electroplated malleable iron 2-screw connector for 1.75 to 2.8880 inch non-metallic sheathed cable or flexible cord and 3-1/2 inch KO.