Thomas and Betts 3303SL Two-Screw Cable Connector, Zinc Plated Steel, Non-Metallic Cable or Flexible Cord, 3/4 in. | Graybar Store
     
Thomas and Betts - Two-Screw Cable Connector, Zinc Plated Steel, Non-Metallic Cable or Flexible Cord, 3/4 in. - 3303SL
+ / - Hover over image to Zoom
Other Views

    Two-Screw Cable Connector, Zinc Plated Steel, Non-Metallic Cable or Flexible Cord, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3303SL
    SKU: 22122877
    $3.22
    Checking Pricing
         
    Standard:UL E17583
    Size:3/4 in.
    Packaging:250 (Outer) per Package, 50 (Inner) per Package
    Additional Features:For Flexible Cords Cable Opening .530 in. to .835 in., for Multiple Flexible Cords (.530 Combined Diameter Minimum) (2) 18/3 Minumum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3303SL
    • Size 3/4 in.
    • Application To Connect Non-Metallic Sheathed Cable and Flexible Cord to a Box or an Enclosure.
    • Type Non-Metallic Sheathed Cable Conduit Fittings
    • UNSPSC 39121419
    • Additional Features For Flexible Cords Cable Opening .530 in. to .835 in., for Multiple Flexible Cords (.530 Combined Diameter Minimum) (2) 18/3 Minumum
    • Bend (Degree) 0
    • Connection Type Two Screw Connector
    • Finish Electro Zinc Plated Finish
    • Materials Steel
    • For Use With EMT Conduit
    • Packaging 250 (Outer) per Package, 50 (Inner) per Package
    • Standard UL E17583
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 Inch Non-Metallic Sheathed Cable - Two Screw Connector with Slotted Head Screw, For Non-Metallic Sheathed Cables 8/2, 8/3 or 6/2, For Multiple (2) NM Cables 12/2 or 14/3
    For Flexible Cords Cable Opening .530 Inch to .835 Inch, Rounded Cable Grip and Smooth Bushing Protect The Cable Sheath and Wire Insulation, Since Saddle is Threaded, Screws Do Not Travel or Extend Beyond The Connector Body As It is Clamped to The Cable, An Extra Lip on The Saddle Closes The Unused Part of The Connector Opening.