Cetis 3302MWD5-BK Two-Line Telephone, 12 (RJ14 Line) ft, 9 (Handset) ft, Dial Pad, Black, Vertical | Graybar Store
     
Cetis - Two-Line Telephone, 12 (RJ14 Line) ft, 9 (Handset) ft, Dial Pad, Black, Vertical - 3302MWD5-BK
+ / - Hover over image to Zoom
Other Views

    Two-Line Telephone, 12 (RJ14 Line) ft, 9 (Handset) ft, Dial Pad, Black, Vertical

    Manufacturer: Cetis
    Manufacturer #: 3302MWD5-BK
    SKU: 25159389
    $108.66
    Checking Pricing
         
    Quick Order:Y
    Additional Features:3-Way Conference Calling, Data Port, Two-Line Speakerphone
    Color:Black
    Cord:12 (RJ14 Line) ft, 9 (Handset) ft
    Dial:Dial Pad
    Housing Color:Black
    Mounting Position:Vertical Mount
    Phone Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cetis
    • Manufacturer # 3302MWD5-BK
    • Color Black
    • Cord 12 (RJ14 Line) ft, 9 (Handset) ft
    • Dial Dial Pad
    • Housing Color Black
    • Phone Color Black
    • Type Two-Line Telephone
    • UNSPSC 43222800
    • Additional Features 3-Way Conference Calling, Data Port, Two-Line Speakerphone
    • Mounting Position Vertical Mount
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Two-Line Telephone, 3-Way Conference Calling, Data Port, Two-Line Speakerphone, Black, 12 (RJ14 Line) ft, 9 (Handset) ft