Cetis 3300MWB-AS Single-Line Telephone, Ash, 12 (RJ11 Line) ft, 9 (Handset) ft, Dial Pad, Vertical | Graybar Store
     
Cetis - Single-Line Telephone, Ash, 12 (RJ11 Line) ft, 9 (Handset) ft, Dial Pad, Vertical - 3300MWB-AS
+ / - Hover over image to Zoom
Other Views

    Single-Line Telephone, Ash, 12 (RJ11 Line) ft, 9 (Handset) ft, Dial Pad, Vertical

    Manufacturer: Cetis
    Manufacturer #: 3300MWB-AS
    SKU: 25159376
    $39.21
    Checking Pricing
         
    Quick Order:Y
    Additional Features:3-Way Conference Calling, Data Port, Single-Line Non-Speakerphone
    Color:Ash
    Cord:12 (RJ11 Line) ft, 9 (Handset) ft
    Dial:Dial Pad
    Housing Color:Ash
    Mounting Position:Vertical
    Phone Color:Ash
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cetis
    • Manufacturer # 3300MWB-AS
    • Color Ash
    • Cord 12 (RJ11 Line) ft, 9 (Handset) ft
    • Dial Dial Pad
    • Housing Color Ash
    • Phone Color Ash
    • Type Single-Line Telephone
    • UNSPSC 43222800
    • Additional Features 3-Way Conference Calling, Data Port, Single-Line Non-Speakerphone
    • Mounting Position Vertical
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Single-Line Telephone, 3-Way Conference Calling, Data Port, Single-Line Non-Speakerphone, Ash, 12 (RJ11 Line) ft