Thomas and Betts 330-TB Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable, 2-1/2 in. | Graybar Store
     
Thomas and Betts - Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable, 2-1/2 in. - 330-TB
+ / - Hover over image to Zoom
Other Views

    Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 330-TB
    SKU: 88264142
    $221.40
    Checking Pricing
         
    Size:2-1/2 in.
    Additional Features:The Angle Clip Gives Secure Mechanical Grip that Tightens Under Tension or Vibration
    Cable Range (Inches):2.812 to 3.062 in.
    Color:Metallic
    Standard:UL E23018, CSA 2884
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 330-TB
    • Color Metallic
    • Size 2-1/2 in.
    • UNSPSC 39121419
    • Additional Features The Angle Clip Gives Secure Mechanical Grip that Tightens Under Tension or Vibration
    • Bend (Degree) 90
    • Brand Tite-Bite
    Product Overview:
    Metal-Clad and Armored Cable Fitting, 90 Degree Bend, Trade Size 2-1/2 Inch, Knockout Size 2-1/2 Inch, Cable Range 2.812 to 3.062 Inch, Malleable Iron with Zinc Plating