Protective Industrial Products 33-G125/S Glove, Grey, Nylon With Polyurethane, Seamless Knit Nylon Glove, Small, Continuous Knit Wrist Cuff | Graybar Store
     
Protective Industrial Products - Glove, Grey, Nylon With Polyurethane, Seamless Knit Nylon Glove, Small, Continuous Knit Wrist Cuff - 33-G125/S
+ / - Hover over image to Zoom
Other Views

    Glove, Grey, Nylon With Polyurethane, Seamless Knit Nylon Glove, Small, Continuous Knit Wrist Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 33-G125/S
    SKU: 25282647
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Glove Material Type:Nylon With Polyurethane
    Size:Small
    Style:Continuous Knit Wrist Cuff
    Glove Type:Seamless Knit Nylon Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 33-G125/S
    • Color Grey
    • Size Small
    • Style Continuous Knit Wrist Cuff
    • Application Electronic and Computer Assembly, General Assembly, Inspection, Quality Control
    • Glove Material Type Nylon With Polyurethane
    • Glove Type Seamless Knit Nylon Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    G-Tek® GP™ Seamless Knit Nylon Glove with Polyurethane Coated Smooth Grip on Palm & Fingers
    Seamless knit nylon shell offers increased comfort, finger dexterity and breathability;Polyurethane (PU) coatings offer great puncture and abrasion resistance while offering excellent tactile sensitivity;Knit Wrist helps prevent dirt and debris from entering the glove;Breathable back for comfort;Pair packed for ease of distribution;This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (33-G125V