Ideal Industries 33-719 Kinetic™ Wire Stripper, IDC Connectors, 24 to 22 AWG | Graybar Store
     
Ideal Industries - Kinetic™ Wire Stripper, IDC Connectors, 24 to 22 AWG - 33-719
+ / - Hover over image to Zoom
Other Views

    Kinetic™ Wire Stripper, IDC Connectors, 24 to 22 AWG

    Manufacturer: Ideal Industries
    Manufacturer #: 33-719
    SKU: 25311873
    $40.63
    Checking Pricing
         
    Additional Features:Features: Cuts And Strips 22 To 24 AWG; Includes 25 IDC Connectors (UR-I; 3-Wire Butt Splice)
    Kit Includes:85-925 25 IDC Connectors (UR-I, 3-Wire Butt Splice) and 45-719 Kinetic T-Stripper/Tel Crimp Tool
    Standard:RoHS
    Product Includes:(25) IDC Connectors
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 33-719
    • UNSPSC 27113204
    • Additional Features Features: Cuts And Strips 22 To 24 AWG; Includes 25 IDC Connectors (UR-I; 3-Wire Butt Splice)
    • Brand Kinetic Super
    • Kit Includes 85-925 25 IDC Connectors (UR-I, 3-Wire Butt Splice) and 45-719 Kinetic T-Stripper/Tel Crimp Tool
    Product Overview:
    Telephone/Data Cable Splice and Repair Kit - includes 25 UR IDC connectors
    Kinetic™ Super IDC all-in-one tool to cut, strip, and crimp 22-24 AWG telecommunications cables for use in IDC splices. Tool prepares conductors and crimps industry standard UR Red, UY Yellow, and UB Blue IDC connectors / jellybeans. Parallel surface action crimps the connectors evenly and prevents over crimping that leads to damaged connectors. Slim, lightweight tool with locking latch to keep tool closed in pouches and pockets. Includes 25 IDC connectors (UR Red, 3-Wire Butt Splice).