Thomas and Betts 329 Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable, 2 in. | Graybar Store
     
Thomas and Betts - Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable, 2 in. - 329
+ / - Hover over image to Zoom
Other Views

    Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 329
    SKU: 88264141
    $74.36
    Checking Pricing
         
    Size:2 in.
    Additional Features:The Angle Clip Gives Secure Mechanical Grip that Tightens Under Tension or Vibration
    Cable Range (Inches):2.312 to 2.5 in.
    Color:Metallic
    Standard:UL E23018, CSA 2884
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 329
    • Color Metallic
    • Size 2 in.
    • UNSPSC 39121419
    • Additional Features The Angle Clip Gives Secure Mechanical Grip that Tightens Under Tension or Vibration
    • Bend (Degree) 90
    • Brand Tite-Bite
    • Cable Range (Inches) 2.312 to 2.5 in.
    • Materials Malleable Iron
    • For Use With MC/AC Cable
    • Standard UL E23018, CSA 2884
    • SKU Spec Sheet
      329 Specification Sheet
      329 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tite-Bite® connector is 2 inch and used with a 2.312 to 2.5 inch cable opening. Connector has a 90 degree bend and is constructed of malleable iron.