Kichler Lighting 3279OZ Olympia Series Inverted Pendant, Incandescent, 120V, 150W, 5-Light, Sunset Marble Glass Cover, Olde Bronze | Graybar Store
     
Kichler Lighting - Olympia Series Inverted Pendant, Incandescent, 120V, 150W, 5-Light, Sunset Marble Glass Cover, Olde Bronze - 3279OZ
+ / - Hover over image to Zoom
Other Views

    Olympia Series Inverted Pendant, Incandescent, 120V, 150W, 5-Light, Sunset Marble Glass Cover, Olde Bronze

    Manufacturer: Kichler Lighting
    Manufacturer #: 3279OZ
    SKU: 25806708
    $674.89
    Checking Pricing
         
    Base Backplate:5 in. Diameter
    Cover Style:Sunset Marble Glass
    Color:Olde Bronze
    Chain Length:36 in.
    Environment:Dry
    Height (Inches):31 in.
    Width (Inches):36 in.
    No. of Lights:5
    Wattage:150W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 3279OZ
    • Color Olde Bronze
    • Type Inverted
    • UNSPSC 39111522
    • Base Type Medium Screw
    • Chain Length 36 in.
    • Cover Style Sunset Marble Glass
    • Environment Dry
    • Height (Inches) 31 in.
    • Lamp Type Incandescent
    • Series Olympia
    • Voltage 120V
    • Wattage 150W
    • Width (Inches) 36 in.
    • No. of Lights 5
    • ECCN EAR99
    • Country of Origin CN - China
    • Base Backplate 5 in. Diameter
    Product Overview: