Klein Tools 32715 Screwdriver Blades, 3 pc. | Graybar Store
Klein Tools - Screwdriver Blades, 3 pc. - 32715
+ / - Hover over image to Zoom
Other Views

    Screwdriver Blades, 3 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 32715
    SKU: 25820727
    $19.02
    Checking Pricing
         
    Packaging:3
    Tip Size:#2 Phillips and 1/4 in. Slotted, #1 Phillips and 3/16 in. Slotted, #1 and #2 Square
    Additional Features:Adjust Length 4 in. to 8 in. (102 to 127 mm)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32715
    • UNSPSC 27111701
    • Additional Features Adjust Length 4 in. to 8 in. (102 to 127 mm)
    • Handle Material Rubber Cushion-Grip
    • Materials Steel
    Product Overview:
    Adjustable Length Replacement Blade Set, Replacement blades for Adjustable Length screwdriver handl