Klein Tools 32709 Screwdriver, 9 in. x #1 and #2 | Graybar Store
Klein Tools - Screwdriver, 9 in. x #1 and #2 - 32709
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 9 in. x #1 and #2

    Manufacturer: Klein Tools
    Manufacturer #: 32709
    SKU: 25820725
    $11.27
    Checking Pricing
         
    Packaging:1
    Tip Size:#1 and #2
    Shank Length (Inches):4 to 8 in.
    Tip Style:Square tip
    Length:9 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32709
    • UNSPSC 27111701
    • Length 9 in. L
    • Materials Steel
    • Shank Length (Inches) 4 to 8 in.
    • Tip Size #1 and #2
    Product Overview:
    Adj. Length Blade, Sq #1, #2, Replacement blades for Adjustable Length screwdriver