Thomas and Betts 326-TB Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable, 1 in. | Graybar Store
     
Thomas and Betts - Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable, 1 in. - 326-TB
+ / - Hover over image to Zoom
Other Views

    Tite-Bite® Connector, Malleable Iron, 90°, Armored Cable, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 326-TB
    SKU: 88264138
    $17.33
    Checking Pricing
         
    Size:1 in.
    Additional Features:The Angle Clip Gives Secure Mechanical Grip that Tightens Under Tension or Vibration
    Cable Range (Inches):1.25 to 1.468 in.
    Color:Metallic
    Standard:UL E23018, CSA 2884
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 326-TB
    • Color Metallic
    • Size 1 in.
    • UNSPSC 39121419
    • Additional Features The Angle Clip Gives Secure Mechanical Grip that Tightens Under Tension or Vibration
    • Bend (Degree) 90
    • Brand Tite-Bite
    • Cable Range (Inches) 1.25 to 1.468 in.
    • Connection Type Screw
    • Materials Malleable Iron
    • For Use With MC/AC Cable
    • Standard UL E23018, CSA 2884
    • SKU Spec Sheet
      326-TB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Metal-Clad and Armored Cable Fitting, 90 Degree Bend, Trade Size 1 Inch, Knockout Size 1 Inch, Cable Range 1.250 to 1.468 Inch, Malleable Iron with Zinc Plating