Klein Tools 32593 Ratcheting Screwdriver, 3-1/2 in. | Graybar Store
Klein Tools - Ratcheting Screwdriver, 3-1/2 in. - 32593
+ / - Hover over image to Zoom
Other Views

    Ratcheting Screwdriver, 3-1/2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 32593
    SKU: 25836395
    $22.63
    Checking Pricing
         
    Additional Features:Ratcheting Mechanism
    Shank Length (Inches):1-19/64 in.
    Tip Size:#1, #2 Phillips; 1/4 in. , 3/16 Slotted
    Hex Shank Size (Inches):1/4 and 5/16 in.
    Shank Type:Round
    Length:3-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32593
    • UNSPSC 27111734
    • Additional Features Ratcheting Mechanism
    • Handle Color Black
    • Hex Shank Size (Inches) 1/4 and 5/16 in.
    • Length 3-1/2 in.
    • Materials Steel
    • Shank Length (Inches) 1-19/64 in.
    • Shank Type Round
    • Tip Size #1, #2 Phillips; 1/4 in. , 3/16 Slotted
    • SKU Spec Sheet
      32593 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    6-in-1 Ratcheting Stubby Screwdriver, Ratcheting mechanism allows user to work faster and with more efficiency
    Hex Size 1/4 and 5/16 in.