Klein Tools 3255 Broad-Head Bull Pin, 1-1/4 in. | Graybar Store
Klein Tools - Broad-Head Bull Pin, 1-1/4 in. - 3255
+ / - Hover over image to Zoom
Other Views

    Broad-Head Bull Pin, 1-1/4 in.

    Manufacturer: Klein Tools
    Manufacturer #: 3255
    SKU: 88152760
    $35.30
    Checking Pricing
         
    Diameter (Inches):1-1/4" (31.8 mm)
    Length:13-3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 3255
    • Type Broad Head
    • UNSPSC 27111505
    • Diameter (Inches) 1-1/4" (31.8 mm)
    Product Overview:
    1-1/4" Broad-Head Bull Pin
    The Klein Tools Broad-Head Bull Pin is machined from quality alloy steel and resists corrosion and mushrooming. Its angled head and smooth blending of radii increase strength and reduce the danger of chipping.