Klein Tools 32539 10-in-1 Nutdriver, Metric | Graybar Store
Klein Tools - 10-in-1 Nutdriver, Metric - 32539
+ / - Hover over image to Zoom
Other Views

    10-in-1 Nutdriver, Metric

    Manufacturer: Klein Tools
    Manufacturer #: 32539
    SKU: 25255425
    $39.19
    Checking Pricing
         
    Additional Features:Folds for Easy Storage
    Tip Size:(2) Nut Drivers: 8 mm, 6 mm (8) Hex: 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm
    Tip Style:Nut Driver, Hex Driver
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32539
    • UNSPSC 27111739
    • Additional Features Folds for Easy Storage
    • Brand 10-Fold
    • Handle Color Blue
    • Materials Steel
    • Tip Size (2) Nut Drivers: 8 mm, 6 mm (8) Hex: 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm
    • Tip Style Nut Driver, Hex Driver
    • SKU Spec Sheet
      32539 Specification Sheet
      32539 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Metric Hex Screwdriver/Nut Driver 10 Pc, Folding pocket-style 10-in-1 tool with interchangeable bits - 8 screwdriver sizes and 2 nut drivers.