Klein Tools 32538 Screwdriver, 9-19/32 in., 10 pc. | Graybar Store
Klein Tools - Screwdriver, 9-19/32 in., 10 pc. - 32538
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 9-19/32 in., 10 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 32538
    SKU: 25255424
    $39.19
    Checking Pricing
         
    Additional Features:Folds for Easy Storage
    Tip Size:(2) Nut Drivers: 5/16 in. , 1/4 in. (8) Hex: 1/16 in. , 5/64 in. , 3/32 in. , 7/64 in. , 1/8 in. , 9/64 in. , 5/32 in. , 3/16 in.
    Tip Style:Nut Driver, Hex Driver
    Length:9-19/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32538
    • UNSPSC 27111739
    • Additional Features Folds for Easy Storage
    • Brand 10-Fold
    • Handle Color Red
    • Length 9-19/32 in.
    • Materials Steel
    • Tip Size (2) Nut Drivers: 5/16 in. , 1/4 in. (8) Hex: 1/16 in. , 5/64 in. , 3/32 in. , 7/64 in. , 1/8 in. , 9/64 in. , 5/32 in. , 3/16 in.
    • Tip Style Nut Driver, Hex Driver
    • SKU Spec Sheet
      32538 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Hex Screwdriver/Nut Driver 10 Pc, Folding pocket-style 10-in-1 tool with interchangeable bits - 8 screwdriver sizes and 2 nut drivers.