Klein Tools 32537 Torx® Tamperproof 10-Fold Screwdriver, 9-19/32 in. | Graybar Store
     
Klein Tools - Torx® Tamperproof 10-Fold Screwdriver, 9-19/32 in. - 32537
+ / - Hover over image to Zoom
Other Views

    Torx® Tamperproof 10-Fold Screwdriver, 9-19/32 in.

    Manufacturer: Klein Tools
    Manufacturer #: 32537
    SKU: 25255423
    $39.19
    Checking Pricing
         
    Additional Features:Folds for Easy Storage
    Tip Size:(8) Torx: T7, T8, T9, T10, T15, T20, T25, T27 (2) Nut Drivers: 5/16 in. , 1/4 in.
    Tip Style:Torx, Nut Driver
    Length:9-19/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32537
    • UNSPSC 27111734
    • Additional Features Folds for Easy Storage
    • Brand 10-Fold
    • Handle Color Green
    • Length 9-19/32 in.
    • Materials Steel
    • Tip Size (8) Torx: T7, T8, T9, T10, T15, T20, T25, T27 (2) Nut Drivers: 5/16 in. , 1/4 in.
    • Tip Style Torx, Nut Driver
    • SKU Spec Sheet
      32537 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    10-Fold Torx® Tamperproof Screwdriver
    Folding pocket-style 10-in-1 tool with interchangeable bits - 8 screwdriver sizes and 2 nut drivers. Unfolds and locks at a 180 degree angle to provide a straight screwdriver. Blast finish steel bits provide a firm hold to the fastener to reduce cam-out