Phoenix Contact 3240647 Cable Duct Cover, White | Graybar Store
     
Phoenix Contact - Cable Duct Cover, White - 3240647
+ / - Hover over image to Zoom
Other Views

    Cable Duct Cover, White

    Manufacturer: Phoenix Contact
    Manufacturer #: 3240647
    SKU: 25440702
    $3.52
    Checking Pricing
         
    Color:white
    Height (mm):14.4 mm
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3240647
    • Color white
    • UNSPSC 39131713
    • Height (mm) 14.4 mm
    • Material PVC
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cover for cable duct, white, width: 40 mm, length: 2000 mm