Phoenix Contact 3240635 Cable Duct, White, 80 x 80 mm | Graybar Store
     
Phoenix Contact - Cable Duct, White, 80 x 80 mm - 3240635
+ / - Hover over image to Zoom
Other Views

    Cable Duct, White, 80 x 80 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3240635
    SKU: 25440690
    $39.15
    Checking Pricing
         
    Color:white
    Diameter:80.00 mm
    Height (mm):80 mm
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3240635
    • Color white
    • Height (mm) 80 mm
    • Material PVC
    • Diameter 80.00 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cable duct, white, comprising upper part and mounting base, width: 80 mm, height: 80 mm, length: 2000 mm