Phoenix Contact 3240626 Cable Duct Mouting Base, White | Graybar Store
     
Phoenix Contact - Cable Duct Mouting Base, White - 3240626
+ / - Hover over image to Zoom
Other Views

    Cable Duct Mouting Base, White

    Manufacturer: Phoenix Contact
    Manufacturer #: 3240626
    SKU: 25440781
    $19.36
    Checking Pricing
         
    Color:white
    Diameter:40.00 mm
    Material:PVC
    Height:80 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3240626
    • Color white
    • UNSPSC 39131712
    • Height 80 mm
    • Material PVC
    • Diameter 40.00 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cable duct, white, comprising upper part and mounting base, width: 40 mm, height: 80 mm, length: 2000 mm