Phoenix Contact 3240316 Wiring Channel, Blue, 60 x 100 mm | Graybar Store
     
Phoenix Contact - Wiring Channel, Blue, 60 x 100 mm - 3240316
+ / - Hover over image to Zoom
Other Views

    Wiring Channel, Blue, 60 x 100 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3240316
    SKU: 25418160
    $51.65
    Checking Pricing
         
    Color:blue
    Diameter:60.00 mm
    Material:PVC
    Height:100 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3240316
    • Color blue
    • Height 100 mm
    • Material PVC
    • Diameter 60.00 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Wiring channel, blue, consisting of upper and lower part, width: 60 mm, height: 100 mm, length: 2000 mm