Phoenix Contact 3240294 Cable Duct, Grey, 40 x 100 mm | Graybar Store
     
Phoenix Contact - Cable Duct, Grey, 40 x 100 mm - 3240294
+ / - Hover over image to Zoom
Other Views

    Cable Duct, Grey, 40 x 100 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3240294
    SKU: 25251866
    $38.28
    Checking Pricing
         
    Color:gray
    Diameter:40.00 mm
    Material:PVC
    Height:100 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3240294
    • Color gray
    • Height 100 mm
    • Material PVC
    • Diameter 40.00 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cable duct, gray, consisting of upper and lower part, width: 40 mm, height: 100 mm, length 2000 mm