Phoenix Contact 3240288 Cable Duct Cover, Grey, 80 mm | Graybar Store
     
Phoenix Contact - Cable Duct Cover, Grey, 80 mm - 3240288
+ / - Hover over image to Zoom
Other Views

    Cable Duct Cover, Grey, 80 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3240288
    SKU: 25251884
    $7.64
    Checking Pricing
         
    Color:gray
    Material:PVC
    Height:14.4 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3240288
    • Color gray
    • Height 14.4 mm
    • Material PVC
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cover for cable duct, gray, width: 80 mm, length: 2000 mm