Phoenix Contact 3240264 Cable Duct, Grey, 80 x 100 mm | Graybar Store
     
Phoenix Contact - Cable Duct, Grey, 80 x 100 mm - 3240264
+ / - Hover over image to Zoom
Other Views

    Cable Duct, Grey, 80 x 100 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3240264
    SKU: 25251873
    $43.46
    Checking Pricing
         
    Color:gray
    Diameter:80.00 mm
    Height (mm):100 mm
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3240264
    • Color gray
    • Height (mm) 100 mm
    • Material PVC
    • Diameter 80.00 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Cable duct, gray, consisting of upper and lower part, width: 80 mm, height: 100 mm, length 2000 mm