Phoenix Contact 3240188 Wiring Channel, Grey, 25 x 40 mm | Graybar Store
     
Phoenix Contact - Wiring Channel, Grey, 25 x 40 mm - 3240188
+ / - Hover over image to Zoom
Other Views

    Wiring Channel, Grey, 25 x 40 mm

    Manufacturer: Phoenix Contact
    Manufacturer #: 3240188
    SKU: 25251856
    $8.85
    Checking Pricing
         
    Color:gray
    Diameter:25.00 mm
    Material:PVC
    Height:40 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3240188
    • Color gray
    • Height 40 mm
    • Material PVC
    • Diameter 25.00 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Wiring channel, gray, consisting of upper and lower part, width: 25 mm, height: 40 mm, length 2000 mm