Phoenix Contact 3240171 Polyamide Terminal Strip, Transparent | Graybar Store
     
Phoenix Contact - Polyamide Terminal Strip, Transparent - 3240171
+ / - Hover over image to Zoom
Other Views

    Polyamide Terminal Strip, Transparent

    Manufacturer: Phoenix Contact
    Manufacturer #: 3240171
    SKU: 25494905
    $2.09
    Checking Pricing
         
    Color:transparent
    Depth:18.6 mm
    Length:4.606 in.
    Height:0.59 in.
    Width:0.732 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3240171
    • Color transparent
    • Depth 18.6 mm
    • Height 0.59 in.
    • Length 4.606 in.
    • Width 0.732 in.
    • ECCN EAR99
    • Country of Origin AT - Austria
    Product Overview:
    Polyamide Europe terminal strip, transparent, with wire protection, for connecting solid conductors and stranded conductors with and without ferrules with a cross section of 0.75 to 4 mm²