Molex 32353 Quick Connect Cord Set, Cable Cord Set, 12 AWG, 3 ft. L | Graybar Store
     
Molex - Quick Connect Cord Set, Cable Cord Set, 12 AWG, 3 ft. L - 32353
+ / - Hover over image to Zoom
Other Views

    Quick Connect Cord Set, Cable Cord Set, 12 AWG, 3 ft. L

    Manufacturer: Molex
    Manufacturer #: 32353
    SKU: 89084302
    $56.09
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Conductor Size:12 AWG
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 32353
    • Type Quick Connect Cord Set
    • UNSPSC 39121413
    • Conductor Size 12 AWG
    • Connection Type Male Threaded
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Cable Cord Set, Quick Connect Cord Set, Male Threaded, #12 AWG, 3 ft.