Molex 323523 String Light, Incandescent, 200W, 120V, 12/3 SOOW, 50 ft. | Graybar Store
     
Molex - String Light, Incandescent, 200W, 120V, 12/3 SOOW, 50 ft. - 323523
+ / - Hover over image to Zoom
Other Views

    String Light, Incandescent, 200W, 120V, 12/3 SOOW, 50 ft.

    Manufacturer: Molex
    Manufacturer #: 323523
    SKU: 88282055
    $719.45
    Checking Pricing
         
    Quick Order:Y
    For Use on Lamp Type:A21
    Wattage:200 W
    Voltage Rating:120V
    Cord Type:12/3 SOOW
    Cable Length (Feet):50.0
    Use With:A21
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 323523
    • Cable Length (Feet) 50.0
    • UNSPSC 39112008
    • Cord Type 12/3 SOOW
    • For Use on Lamp Type A21
    • Lamp Type Incandescent
    • Wattage 200 W
    • Use With A21
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Super-Safeway Molded Rubber Stringlight 200W 12/3 SOOW 1.52m (5.0') Lead 5 Sockets, NEMA 5-15 Plug, Overall Length 15.24m (50.0')