Pass and Seymour (Legrand) 3232 Duplex Receptacle, 15A, 125V, Brown | Graybar Store
     
Pass and Seymour (Legrand) - Duplex Receptacle, 15A, 125V, Brown - 3232
+ / - Hover over image to Zoom
Other Views

    Duplex Receptacle, 15A, 125V, Brown

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3232
    SKU: 90040689
    $1.18
    Checking Pricing
         
    Amperage:15A
    Color:Brown
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:UL 498
    Voltage Rating:125V
    Wire Size:4 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3232
    • Color Brown
    • Amperage 15A
    • UNSPSC 39111803
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Wire Size 4 AWG
    • Voltage Rating 125V
    • Standard UL 498
    • SKU Spec Sheet
      3232 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Duplex Receptacle, 15A, 125V, Brown