Protective Industrial Products 323-1370B-LY/XXL Shirt, PIP®, Zipper, Hi-Vis Lime Yellow, 2X-Large | Graybar Store
     
Protective Industrial Products - Shirt, PIP®, Zipper, Hi-Vis Lime Yellow, 2X-Large - 323-1370B-LY/XXL
+ / - Hover over image to Zoom
Other Views

    Shirt, PIP®, Zipper, Hi-Vis Lime Yellow, 2X-Large

    Manufacturer: Protective Industrial Products
    Manufacturer #: 323-1370B-LY/XXL
    SKU: 25762630
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Brand or Series:PIP®
    Closure-Type:Zipper
    Color:Hi-Vis Lime Yellow
    Size:2X-Large
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 323-1370B-LY/XXL
    • Color Hi-Vis Lime Yellow
    • Size 2X-Large
    • Application Anywhere High Visibility is Needed, Construction and Survey Crews, Shipyards and Railyards, Utility
    • Brand or Series PIP®
    • Closure-Type Zipper
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® ANSI Type R Class 3 Full Zip Hooded Sweatshirt with Black Bottom
    ANSI/ISEA 107 Class 3;10 oz polyester fleece;Zipper closure;Water repellent shell treatment;2 silver reflective tape;Black bottom and cuffs to help hide dirt;Front hand warmer pockets;1 left zippered chest pocket