Klein Tools 32292 Screwdriver, 8-1/2 in. | Graybar Store
Klein Tools - Screwdriver, 8-1/2 in. - 32292
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 8-1/2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 32292
    SKU: 25836399
    $36.09
    Checking Pricing
         
    Additional Features:Internal Storage Compartment for Bits
    Shank Length (Inches):4 in.
    Tip Size:#0, #1, #2, #3 Phillips; #1, #2 Square; Schrader Valve Insertion and Core Removal Bits; #10, #15, #20, #25 Torx; 4 mm 6 mm Slotted; 1/4 in. Hex
    Shank Type:Round
    Length:8-1/2 in.
    Width:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32292
    • Type HVAC
    • UNSPSC 27111734
    • Additional Features Internal Storage Compartment for Bits
    • Handle Color Black
    • Length 8-1/2 in.
    • Materials Steel
    • Shank Length (Inches) 4 in.
    • Shank Type Round
    • Tip Size #0, #1, #2, #3 Phillips; #1, #2 Square; Schrader Valve Insertion and Core Removal Bits; #10, #15, #20, #25 Torx; 4 mm 6 mm Slotted; 1/4 in. Hex
    • Width 1/2 in.
    • SKU Spec Sheet
      32292 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    HVAC Multi-Bit Screwdriver 15 Pc
    Carry fewer tools with the 15-in-1 multi-bit screwdriver. Comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different bits different sizes with an emphasis on bits used in HVAC applications plus a1/4 inchnut driver should cover the range of all your bit needs.