Klein Tools 32291 Screwdriver, 8-1/2 in. | Graybar Store
Klein Tools - Screwdriver, 8-1/2 in. - 32291
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 8-1/2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 32291
    SKU: 25836398
    $37.24
    Checking Pricing
         
    Additional Features:Internal Storage Compartment for Bits
    Shank Length (Inches):4 in.
    Tip Size:#10, #15, #20, #25, #27, #30 Torx-Pins; 1/8, 9/64, 5/32, 3/16 Hex-Pins; #6, #8, #10, #12 Spanners; 1/4 in. Hex
    Shank Type:Round
    Width (Inches):1/2
    Length:8-1/2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32291
    • Type Tamperproof
    • UNSPSC 27111734
    • Additional Features Internal Storage Compartment for Bits
    • Handle Color Black
    • Length 8-1/2 in. L
    • Materials Steel
    • Shank Length (Inches) 4 in.
    • Shank Type Round
    • Tip Size #10, #15, #20, #25, #27, #30 Torx-Pins; 1/8, 9/64, 5/32, 3/16 Hex-Pins; #6, #8, #10, #12 Spanners; 1/4 in. Hex
    • Width (Inches) 1/2
    • SKU Spec Sheet
      32291 Specification Sheet
      32291 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Tamperproof Multi-Bit Screwdriver 15 Pc
    Carry fewer tools with the 15-in-1 multi-bit screwdriver. Comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different sizes with an emphasis on tamperproof bits plus a 1 nut driver should cover the range of all your bit needs.