Klein Tools 32290 Screwdriver, 8-1/2 in. | Graybar Store
Klein Tools - Screwdriver, 8-1/2 in. - 32290
+ / - Hover over image to Zoom
Other Views

    Screwdriver, 8-1/2 in.

    Manufacturer: Klein Tools
    Manufacturer #: 32290
    SKU: 25836397
    $37.24
    Checking Pricing
         
    Additional Features:Internal Storage Compartment for Bits
    Shank Length (Inches):4 in.
    Tip Size:#0, #1, #2, #3 Phillips; #1, #2 Square; #1, #2 Combo; #10, #15, #20, #25 Torx; 4 mm, 6 mm Slotted; 1/4 Hex
    Shank Type:Round
    Width (Inches):1/2
    Length:8-1/2 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32290
    • Type Standard
    • UNSPSC 27111734
    • Additional Features Internal Storage Compartment for Bits
    • Handle Color Black
    • Length 8-1/2 in. L
    • Materials Steel
    • Shank Length (Inches) 4 in.
    • Shank Type Round
    • Tip Size #0, #1, #2, #3 Phillips; #1, #2 Square; #1, #2 Combo; #10, #15, #20, #25 Torx; 4 mm, 6 mm Slotted; 1/4 Hex
    • Width (Inches) 1/2
    • SKU Spec Sheet
      32290 Specification Sheet
      32290 Spec Sheet
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Multi-Bit Screwdriver with Storage 15 Pc
    Carry fewer tools with the 15-in-1 multi-bit screwdriver. Comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different bit sizes plus a 1 nut driver should cover the range of all your bit needs.