Klein Tools 32239 10-32 Drill Tap | Graybar Store
     
Klein Tools - 10-32 Drill Tap - 32239
+ / - Hover over image to Zoom
Other Views

    10-32 Drill Tap

    Manufacturer: Klein Tools
    Manufacturer #: 32239
    SKU: 25691497
    $8.46
    Checking Pricing
         
    Capacity:For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
    Tip Style:10-32
    Additional Features:Quick Connect in Power Tools
    Thread Size:10-32
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32239
    • Application For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
    • Type 1/4" Hex
    • UNSPSC 27112806
    • Additional Features Quick Connect in Power Tools
    • Capacity For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
    Product Overview:
    10-32 Drill Tap, Replacement tap.