Klein Tools 32235 Power Driver Set, 2 pc. | Graybar Store
     
Klein Tools - Power Driver Set, 2 pc. - 32235
+ / - Hover over image to Zoom
Other Views

    Power Driver Set, 2 pc.

    Manufacturer: Klein Tools
    Manufacturer #: 32235
    SKU: 25795561
    $11.27
    Checking Pricing
         
    Packaging:2
    Tip Size:#1 and #3
    Tip Style:Phillips
    Additional Features:Precision machined to ensure consistent fit
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 32235
    • Application Fits in Klein Switch Drive handle or any power tool
    • Type Custom Heat Treated
    • UNSPSC 27112814
    • Additional Features Precision machined to ensure consistent fit
    • Length 6 in.
    Product Overview:
    6'' Power Driver Set, #1 and #3 Phillips, Includes #1 and #3 Phillips 6 (152 mm) bits.