Irwin Industrial Tools 322022 SDS Plus, TEC Drills Drill Bit, 5/16 in. | Graybar Store
     
Irwin Industrial Tools - SDS Plus, TEC Drills Drill Bit, 5/16 in. - 322022
+ / - Hover over image to Zoom
Other Views

    SDS Plus, TEC Drills Drill Bit, 5/16 in.

    Manufacturer: Irwin Industrial Tools
    Manufacturer #: 322022
    SKU: 25446177
    $6.51
    Checking Pricing
         
    No. of Steps:1
    Packaging:Blister Card
    Point Type:Carbide Tip
    Shank Length (Inches):6 in.
    Size:5/16 in.
    Tip Style:Carbide Tip
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Irwin Industrial Tools
    • Manufacturer # 322022
    • Size 5/16 in.
    • Type SDS Plus & TEC Style Drills
    • Brand Irwin
    • Finish Metal Finish
    • Length 6 in.
    • Materials SDS Plus & TEC Style Drills
    • Point Type Carbide Tip
    • Shank Length (Inches) 6 in.
    • Tip Style Carbide Tip
    • For Use With SDS Plus & TEC Style Drills
    • Packaging Blister Card
    • No. of Steps 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    5/16 Inch SDS-Plus Hammer Drill Bits