Oldcastle Precast 32192101 Synertech® Duo Mold Underground Enclosure Box, 62-3/4 x 39-3/8 x 36 in. | Graybar Store
     
Oldcastle Precast - Synertech® Duo Mold Underground Enclosure Box, 62-3/4 x 39-3/8 x 36 in. - 32192101
+ / - Hover over image to Zoom
Other Views

    Synertech® Duo Mold Underground Enclosure Box, 62-3/4 x 39-3/8 x 36 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 32192101
    SKU: 25727530
    $1,041.38
    Checking Pricing
         
    Depth (Inches):36 in.
    Nominal Opening Dimensions (Inches):62-3/4 x 39-3/8 in.
    Additional Features:Box Only
    Color:Grey
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 32192101
    • Color Grey
    • Additional Features Box Only
    • Depth (Inches) 36 in.
    • Materials Composite
    • Nominal Opening Dimensions (Inches) 62-3/4 x 39-3/8 in.
    Product Overview:
    Synertech® Duo Mold underground enclosure is 36 x 60 x 36 inch. Enclosure only.